ABB 3-1/2 inch Iberville Insulated Grounding Bushings (Aluminum)
Description
IBERVILLE® insulated grounding bushing with solid copper lug for rigid conduit. Constructed of aluminium.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Bushing | Connection Size | 3-1/2 in |
Material | Aluminum | Type | Insulated, Grounding |
Dimensions | 88.9 mm ID | For Use With | Rigid/IMC Conduits |
Standards | CSA Certified | Application | For Use with Rigid/IMC Conduits |
UPC | 622538698285 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |