
EGS 1-1/4 inch 14-4AWG Copper Plus Lay-In-Lug HBLG Specification Grade Insulated Grounding Bushing, Hot Dip/Mechanical Galvanized
Description
Specification grade insulated grounding bushing made of iron with mechanical/hot dip galvanized and stainless steel screws. For threaded rigid conduit and IMC. Copper conductor. Allows easy insertion of grounding conductor for through or end connection. Spring action design maintains positive firm contact on grounding conductor. Set screw provides fixed alignment and positive ground continuity. Phenolic insulation, with 150 °C UL rating, molded on over metallic conduit stop will not shatter or shrink at sub-zero temperatures.
Specifications
Brand Name | O-Z/Gedney™ | Item Name | Grounding Bushing |
Connection Size | 1-1/4 in | Connection Type | Set Screw |
Material | Malleable Iron | Finish | Hot-Dipped Galvanized |
Type | Insulated | Dimensions | 31.75 mm |
Temperature Rating | 150 °C | For Use With | Rigid, IMC, EMT Conduit |
Standards | UL 514B, UL 467, UL 468, UL File Number E24264, CSA C22.2 No. 41, CSA File Number 015978, Federal Specification W-F-408E, NEMA:FB-1 | Application | For Threaded Rigid Conduit, IMC And EMT Conduit |
UPC | 783126270273 |
Packages
25 - UNIT - (25) |