NESCO 1-1/4 inch Rigid Insulated Grounding Bushing, Zinc Die Cast
Description
The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug. Made of galvanised steel or zinc plated steel provide, corrosion-resistance. UL - CSA approved.
Specifications
Brand Name | Topaz Electric | Item Name | Grounding Bushing |
Connection Size | 1-1/4 in | Material | Die-Cast Zinc |
Type | Insulated | Dimensions | 0.62 in W x 2.12 in H |
Temperature Rating | 105 °C | For Use With | 14-4 AWG Ground Wire |
Includes | Aluminum Lug | Packaging Quantity | 200/Case |
Standards | UL Listed | Application | For Indoor, Outdoor use, to Terminate Service Conduit to a Cabinet, Lug Provided for Bonding Jumper to a Neutral Bus Bar |
Packages
20 - UNIT - (20) |