
NESCO 3/4 inch Zinc Die Cast Rigid Insulated Grounding Bushing
Description
NESCO Rigid Insulated Grounding Bushing, Zinc die Cast.
Specifications
Brand Name | Topaz Electric | Item Name | Grounding Bushing |
Connection Size | 3/4 in | Material | Die-Cast Zinc |
Type | Insulated | Dimensions | 1-1/2 in H x 1/2 in W |
Temperature Rating | 105 °C | For Use With | 14-4 AWG Ground Wire |
Includes | Aluminum Lug | Packaging Quantity | 500/Case |
Standards | UL Listed | Application | For Indoor/Outdoor use, to Terminate Service Conduit to a Cabinet, Lug Provided for Bonding Jumper to a Neutral Bus Bar |
Packages
50 - UNIT - (50) | 500 - UNIT - 500 |