
NESCO SGB-383CL Mighty-Rite® Split Grounding Bushing 1 in Die Cast Zinc
Description
Mighty-Rite's hinged design and adjustable grounding lug deliver installation flexibility on every job. Used in situations where wires have already been pulled through conduit or EMT fittings and an insulated bushing is required. Grounding lug, aluminium alloy 6061-T6. Rated 150°C. cULus listed to UL514B and UL467 specifications. Patented.
Specifications
Brand Name | Bridgeport | Sub Brand | Mighty-Rite® |
Item Name | Split Grounding Bushing | Connection Size | 1 in |
Material | Die Cast Zinc | Color | Gray with Black |
Finish | Ball Burnished, Mirror Smooth, Electro-Tin Plated Lug | Type | Insulated |
Dimensions | 1.02 in ID x 1.8 in OD | Temperature Rating | 150 °C |
For Use With | 14-4 AWG Ground Wire | Includes | Aluminum Alloy Grounding Lug |
Packaging Quantity | 250/Pack | Standards | cULus Listed to File Number E20412 |
Application | For use in Situations Where Wires Have Already Been Pulled Through Conduit or EMT Fittings | UPC | 781747903839 |
Packages
25 - UNIT - (25) |