![nessgb390cl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12226716.jpg?preset=medium)
NESCO SGB390CL Mighty-Rite® Split Grounding Bushing 4 in Die Cast Zinc
Description
Split grounding bushing.
Specifications
Brand Name | Bridgeport | Sub Brand | Mighty-Rite® |
Item Name | Split Grounding Bushing | Connection Size | 4 in |
Material | Die Cast Zinc | Color | Gray with Black Insulator |
Finish | Ball Burnished, Mirror Smooth, Electro-Tin Plated Lug | Type | Insulated |
Dimensions | 3.87 in ID x 5 in OD | Temperature Rating | 150 °C |
For Use With | 6-3/0 AWG Ground Wire | Includes | Aluminum Alloy Grounding Lug |
Packaging Quantity | 20/Pack | Standards | cULus Listed to File Number E20412 |
Application | For use in Situations where Wires Have Already Been Pulled Through Conduit or EMT Fittings | UPC | 781747903907 |
Packages
20 - UNIT - (20) |