
ABB 6 inch Threaded Insulated Grounding Bushing, Malleable Iron
Description
6 inch Threaded Insulated Grounding Bushing. For quick installation of bonding jumper to multiple metal conduits (Rigid and IMC). Designed to bush conductors and prevent insulation damage. Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator.
Specifications
Brand Name | ABB | Item Name | Grounding Bushing |
Connection Size | 6 in | Material | Malleable Iron |
Finish | Electro Zinc Plated | Type | Insulated |
Series/Model | 38 | Dimensions | 7.406 in dia x 1.2 in H |
Specifications | 8-2/0 AWG Wire | Temperature Rating | 150 °C |
For Use With | Rigid/IMC Conduit | Standards | CSA Certified, UL File Number E3060 |
Application | For Quick Installation of Bonding Jumper to Multiple Metal Conduits (Rigid and IMC) | UPC | 786210038667 |
Packages
1 - UNIT - 1 |