![tab3866](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969285.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC 3866 Grounding Bushing 6 in Malleable Iron
Description
6 Inch Threaded Insulated Grounding Bushing, Aluminum, Electro Zinc Plated, Wire Range 8 to 2/0, Thermoplastic Insulator for Use with Rigid/IMC Conduit
Specifications
Brand Name | ABB | Item Name | Grounding Bushing |
Connection Size | 6 in | Material | Malleable Iron |
Finish | Electro Zinc Plated | Type | Insulated |
Series/Model | 38 | Dimensions | 7.406 in dia x 1.2 in H |
Specifications | 8-2/0 AWG Wire | Temperature Rating | 150 °C |
For Use With | Rigid/IMC Conduit | Standards | CSA Certified, UL File Number E3060 |
Application | For Quick Installation of Bonding Jumper to Multiple Metal Conduits (Rigid and IMC) | UPC | 786210038667 |
Packages
1 - UNIT - 1 |