![ges112chase](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140967787.jpg?preset=medium)
ABB 1-1/2 inch Iberville Conduit Nipple (Zinc Alloy)
Description
IBERVILLE® conduit nipple made of die cast zinc alloy. For use with rigid/IMC conduit.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Chase Nipple | Type | Chase Nipples |
Trade Size | 1/2 in | Connection | NPSM |
Thread Length | 13/16 in | Length | 2-25/64 in |
Diameter | 1-37/64 in | Material | Die-Cast Zinc |
For Use With | Rigid/IMC Conduit | Standards | UL File Number E23018 |
Application | For use with rigid/IMC conduits | UPC | 785991411089 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 4800 - UNIT - 4800 |