![ges2chase](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140967787.jpg?preset=medium)
ABB 2 inch Iberville Conduit Nipple (Zinc Alloy)
Description
Iberville® Conduit nipple. Rigid conduit type, 2 inch trade size.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Chase Nipple | Type | Chase Nipples |
Trade Size | 2 in | Connection | NPSM |
Thread Length | 1-3/64 in | Length | 2-61/64 in |
Diameter | 2-5/64 in | Material | Die-Cast Zinc |
For Use With | Rigid/IMC Conduit | Standards | UL File Number E23018 |
Application | For use with rigid/IMC conduits | UPC | 785991411102 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 40 - UNIT = 40 | 2560 - UNIT = 2560 |