![tab1942](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969352.jpg?preset=medium)
ABB 1/2 inch CHASE Nylon Insulated Nipple
Description
Chase Nipple made of steel (Nylon Insulated) with a size of 1/2 inch.
Specifications
Brand Name | ABB | Item Name | Insulated Chase Nipple |
Type | Chase Conduit Nipple | Trade Size | 1/2 in |
Thread Length | 15 mm | Material | Steel |
Standards | UL File Number E23018, CSA Certified | Application | To Effectively Bush Factory or Field-Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, To Couple Boxes Back-to-Back |
UPC | 786210019420 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 2700 - UNIT - 27000 |