![tab1945tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/439450193.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC 1945-TB NIPPLE CHASE 1 1/4in
Description
1-1/4 Inch Chase Nipple, Malleable Iron, Nylon Insulated for Use with Rigid/IMC Conduit
Specifications
Brand Name | Thomas & Betts | Item Name | Chase Nipple |
Type | Insulated | Trade Size | 1-1/4 in |
Material | Malleable Iron | For Use With | Rigid/IMC Conduit |
Standards | UL E23018 Listed, CSA | Application | For Used to Effectively Bush Factory or Field Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, to Couple Boxes Back to Back |
UPC | 786210357508 |
Packages
1 - UNIT - 1 |