
ABB 2 inch Nylon Insulated CHASE Nipple, Malleable Iron
Description
CHASEĀ® nipples made of malleable iron, nylon Insulated. Rugged construction with Insulator curled over to bush conductors entering/leaving at any angle. Reduce wire pull effort protect threads against damage in handling. To effectively bush factory or field-punched, cut, or drilled holes in metal boxes or enclosures. To couple boxes back-to-back.
Specifications
Brand Name | ABB | Item Name | Insulated Chase Nipple |
Type | Chase Conduit Nipple | Trade Size | 2 in |
Thread Length | 24.38 mm | Diameter | 65.02 mm ID |
Material | Malleable Iron | Standards | UL File Number E23018, CSA Certified |
Application | To Effectively Bush Factory or Field-Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, To Couple Boxes Back-to-Back | UPC | 786210019475 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 50 - UNIT = 50 |