ABB 1 inch T&B Fittings Aluminum CHASE Nipple Rigid
Description
CHASEĀ® Nipple features rugged construction used to effectively bush factory or field-punched, cut or drilled holes in metal boxes or enclosures and to couple boxes back-to-back.
Specifications
Brand Name | ABB | Item Name | Chase Conduit Nipple |
Type | Chase Conduit Nipple | Trade Size | 1 in |
Connection | NPS | Thread Length | 21/32 in |
Length | 7/8 in | Diameter | 1-1/32 in |
Material | Aluminum | Finish | Electro Zinc Plated |
For Use With | Rigid/IMC Conduits | Standards | CSA 2884 Certified |
Application | Used to Effectively Bush Factory or Field-Punched, Cut, or Drilled Holes in Metal Boxes or Enclosures and to Couple Boxes Back-to-Back | UPC | 786210801667 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |