Abbotsford
tab848

ABB 2-1/2 inch T&B Malleable Iron CHASE Nipple Rigid/IMC Conduit Fitting

Price $47.4887 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:848

Description

CHASEĀ® Nipple features rugged construction used to effectively bush factory or field-punched, cut or drilled holes in metal boxes or enclosures and to couple boxes back-to-back.

Specifications

Brand Name ABB Item Name Chase Conduit Nipple
Type Non-Insulated Trade Size 2-1/2 in
Connection MNPT Material Malleable Iron
Standards UL E23018, CSA Certified Application To Effectively Bush Factory or Field-Punched, Cut, or Drilled Holes in Metal Boxes or Enclosures, to Couple Boxes Back-to-Back
UPC 786210008486

Packages

1 - UNIT - 1 5 - UNIT = 5 20 - UNIT = 20