![tab849](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969207.jpg?preset=medium)
ABB 3 inch T&B Malleable Iron CHASE Nipple Rigid/IMC Conduit Fitting
Description
CHASEĀ® Nipple features rugged construction used to effectively bush factory or field-punched, cut or drilled holes in metal boxes or enclosures and to couple boxes back-to-back.
Specifications
Brand Name | ABB | Item Name | Chase Conduit Nipple |
Type | Non-Insulated | Trade Size | 3 in |
Connection | MNPT | Material | Malleable Iron |
Standards | UL E23018, CSA Certified | Application | To Effectively Bush Factory or Field-Punched, Cut, or Drilled Holes in Metal Boxes or Enclosures, to Couple Boxes Back-to-Back |
UPC | 786210008493 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 | 1050 - UNIT = 1050 |