
ABB 3/8 inch T&B Malleable Iron CHASE Nipple Rigid/IMC Conduit Fitting
Description
CHASEĀ® Nipple features rugged construction used to effectively bush factory or field-punched, cut or drilled holes in metal boxes or enclosures and to couple boxes back-to-back.
Specifications
Brand Name | ABB | Item Name | Chase Nipple |
Type | Non-Insulated | Trade Size | 3/8 in |
Connection | NPT | Material | Steel |
Standards | UL E23018, CSA Certified | Application | Used to Effectively Bush Factory or Field-Punched, Cut, or Drilled Holes In Metal Boxes or Enclosures and to Couple Boxes Back-to-Back |
UPC | 786210008417 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 1000 - UNIT = 1000 |