![tab842altb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969207.jpg?preset=medium)
ABB 1/2 inch T&B Aluminum Chase Nipple Rigid/IMC Conduit Fitting
Description
CHASEĀ® nipples made of aluminium, nylon Insulated. Rugged construction with Insulator curled over to bush conductors entering/leaving at any angle. Reduce wire pull effort protect threads against damage in handling. To effectively bush factory or field-punched, cut, or drilled holes in metal boxes or enclosures. To couple boxes back-to-back.
Specifications
Brand Name | ABB | Item Name | Chase Nipple |
Type | Insulated | Trade Size | 1/2 in |
Thread Length | 8.63 mm | Diameter | 23.62 mm ID |
Material | Aluminum | Finish | Zinc Electroplated |
For Use With | Rigid/IMC Conduit | Standards | UL E23018, CSA Certified |
Application | To Effectively Bush Factory or Field-Punched, Cut, or Drilled Holes in Metal Boxes or Enclosures, to Couple Boxes Back-to-Back | UPC | 786210801643 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 |