Abbotsford
tab842tb

ABB 1/2 inch T&B Steel CHASE Nipple Rigid/IMC Conduit Fitting

Price $2.5610 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:842-TB

Description

CHASEĀ® nipples made of steel, nylon Insulated. Rugged construction with Insulator curled over to bush conductors entering/leaving at any angle. Reduce wire pull effort protect threads against damage in handling. To effectively bush factory or field-punched, cut, or drilled holes in metal boxes or enclosures. To couple boxes back-to-back.

Specifications

Brand Name ABB Item Name Non-Insulated Chase Nipple
Type Chase Conduit Nipple Trade Size 1/2 in
Thread Length 8.63 mm Diameter 23.62 mm ID
Material Steel Standards UL File Number E23018, CSA Certified
Application To Effectively Bush Factory or Field-Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, To Couple Boxes Back-to-Back UPC 786210008424

Packages

1 - UNIT - 1 100 - UNIT = 100 500 - UNIT = 500 8000 - UNIT = 80000