
ABB 3/4 inch Non-Insulated CHASE Nipple, Aluminum
Description
CHASEĀ® Nipple features rugged construction used to effectively bush factory or field-punched, cut or drilled holes in metal boxes or enclosures and to couple boxes back-to-back.
Specifications
Brand Name | ABB | Item Name | Chase Conduit Nipple |
Type | Chase Conduit Nipple | Trade Size | 3/4 in |
Connection | MNPT | Material | Aluminum |
Finish | Electro Zinc Plated | Standards | UL E23018, CSA Certified |
Application | To Effectively Bush Factory or Field-Punched, Cut, or Drilled Holes in Metal Boxes or Enclosures, to Couple Boxes Back-to-Back | UPC | 786210801650 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 200 - UNIT = 200 |