Abbotsford
tabha202

ABB 3/4 inch.Chase Nipple, Die Cast Zinc

Price $2.1097 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HA 202
Documents Documents

Description

STEEL CITY® Conduit nipple for rigid/intermediate grade conduit fittings.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Chase Nipple Type Chase Nipples
Trade Size 3/4 in Material Die-Cast Zinc
Standards UL File Number E23018 Application For use with Rigid/IMC Conduits
UPC 785991411027

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500 3000 - UNIT - 30000