
COLUMBIA-MBF 1 inch x 3 inch Aluminum Rigid Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Closed Nipple |
Type | Galvanized Rigid Conduit | Trade Size | 1 in |
Connection | Threaded | Length | 3 in |
Diameter | 1.278 in ID x 1.53 in OD | Wall Thickness | 0.126 in |
Material | Aluminum | Finish | Hot-Dipped Galvanized |
For Use With | Rigid Conduit | Standards | CSA C22.2 No. 45.1, ANSI C80.1 |
UPC | 623905540541 |
Packages
10 - UNIT - (10) |