CAP PRODUCTS 3 inch x 2-5/8 inch Galvanized Nipple
Description
Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
| Brand Name | Columbia-MBF | Item Name | Closed Nipple |
| Type | Electrical Metallic Tubing | Trade Size | 3 in |
| Connection | Threaded | Length | 120 in |
| Diameter | 3.834 in ID x 4 in OD | Wall Thickness | 0.083 in |
| Material | Steel | Finish | E-Z Pull Interior Coating, Hot-Dipped Galvanized Exterior |
| Standards | CSA C22.2 No. 45.2, ANSI C80.5 | Application | For Rigid Conduit |
| UPC | 623905001097 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |