
CAP PRODUCTS 4 inch x 2-7/8 inch Galvanized Nipple
Description
Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Item Name | Closed Nipple |
Type | Electrical Metallic Tubing | Trade Size | 2 x 4 in |
Connection | Threaded | Length | 120 in |
Diameter | 2.067 in ID x 2.197 in OD | Wall Thickness | 0.065 in |
Material | Steel | Finish | E-Z Pull Interior Coating, Hot-Dipped Galvanized Exterior |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | Application | For Rigid Conduit |
UPC | 623905001295 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |