Abbotsford
ibv8110

ABB 1-1/4 inch Iberville 3/4 inch Offset Nipple (Zinc Alloy)

Price $16.8445 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI8110
Documents Documents

Description

Zinc alloy offset nipple for use with rigid/IMC conduit.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Offset Nipple Type Rigid Conduit
Trade Size 1-1/4 in Connection NPT
Material Zinc Alloy Finish Silver
Standards UL File Number E23018 UPC 622538699534

Packages

1 - UNIT - 1 5 - UNIT = (5) 50 - UNIT = 50 2400 - UNIT - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok