
ABB 2 inch x 3/4 inch Iberville Offset Nipple, Zinc Alloy
Description
Zinc alloy offset nipple for use with rigid/IMC conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Offset Nipple | Type | Rigid Conduit |
Trade Size | 2 in | Connection | NPT |
Material | Zinc Alloy | Finish | Silver |
Standards | UL File Number E23018 | UPC | 622538699558 |
Packages
1 - UNIT - 1 | 2 - UNIT = (2) | 20 - UNIT = 20 | 1200 - UNIT - 1200 |