Abbotsford
souron050

SONECABLE R-ON-050 NIPPLE OFFSET GALV 1/2"SIMPUSH RETAIL

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:R-ON-050
Documents Documents

Description

1/2" Rigid & IMC Push Install Offset Nipple

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Rigid Offset Nipple Type Watertight, Concrete Tight
Trade Size 1/2 in Connection Push-to-Install
Length 2.221 in Material Copper-Free Aluminum
Finish Powder-Coated For Use With Rigid/IMC/GRC Conduit
Standards cULus 514B Listed Application For Outdoor Use
UPC 032886704857

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok