![souron050wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659373.jpg?preset=medium)
SONECABLE R-ON-050WT OFFSET NIPPLE GALV 1/2"12 BULK PACK SIMPUSH
Description
1/2" Rigid & IMC Push Install Offset Nipple Bulk Pack Qty 12 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Rigid Offset Nipple with Removal Tool | Type | Watertight, Concrete Tight |
Trade Size | 1/2 in | Connection | Push-to-Install |
Length | 2.221 in | Material | Copper-Free Aluminum |
Finish | Powder-Coated | For Use With | Rigid/IMC/GRC Conduit |
Standards | cULus 514B Listed | Application | For Outdoor Use |
UPC | 032886714467 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |