![souron075](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658958.jpg?preset=medium)
SONECABLE R-ON-075 NIPPLE OFFSET GALV 3/4"SIMPUSH RETAIL
Description
3/4" Rigid & IMC Push Install Offset Nipple
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Rigid Offset Nipple | Type | Watertight, Concrete Tight |
Trade Size | 3/4 in | Connection | Push-to-Install |
Length | 2.436 in | Material | Copper-Free Aluminum |
Finish | Powder-Coated | For Use With | Rigid/IMC/GRC Conduit |
Standards | cULus 514B Listed | Application | For Outdoor Use |
UPC | 032886704864 |
Packages
1 - UNIT - 1 |