Abbotsford
souron125wt

SONECABLE R-ON-125WT OFFSETNIPPLE GALV 1-1/4"4 BULK PACK SIMPUSH

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:R-ON-125WT
Documents Documents

Description

SIMPush, push-to-install offset nipple are used to secure rigid conduit to a box quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Rigid Offset Nipple with Removal Tool Type Watertight, Concrete Tight
Trade Size 1-1/4 in Connection Push-to-Install
Length 3.104 in Material Copper-Free Aluminum
Finish Powder-Coated For Use With Rigid/IMC/GRC Conduit
Standards cULus 514B Listed Application For Outdoor Use
UPC 032886714498

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok