
COLUMBIA-MBF 735476 Straight Nipple 1-1/2 in Steel 2.063 in L Hot-Dipped Galvanized
Description
Aluminium rigid conduit fitting is light weight and is approximately one-third the weight of steel. Corrosion resistant aluminium resists most corrosive atmospheres in industrial environments. Easy to install, no special tools needed to cut, bend or thread. Low maintenance, doesn’t leave discoloring streaks or stains. Certified to Canadian Standards Association Safety Standard CSA C22.2 No.45.2. Manufactured in accordance with ANSI C80.5.
Specifications
Brand Name | Columbia-MBF | Item Name | Straight Nipple |
Type | Galvanized Rigid Conduit | Trade Size | 1-1/2 in |
Thread Length | 3/4 in | Length | 2.063 in |
Diameter | 1.884 in ID x 2.16 in OD | Wall Thickness | 0.138 in |
Material | Steel | Finish | Hot-Dipped Galvanized |
Standards | ANSI C80.1, CSA C22.2 No. 45.1 | UPC | 623905540565 |
Packages
5 - UNIT - (5) |