
COLUMBIA-MBF 735478 Conduit Nipple 3 in Aluminum 5 in L Hot-Dip Galvanized
Description
Aluminium rigid conduit fitting is light weight and is approximately one-third the weight of steel. Corrosion resistant aluminium resists most corrosive atmospheres in industrial environments. Easy to install, no special tools needed to cut, bend or thread. Low maintenance, doesn’t leave discoloring streaks or stains. Certified to Canadian Standards Association Safety Standard CSA C22.2 No.45.2. Manufactured in accordance with ANSI C80.5.
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Galvanized Rigid Conduit | Trade Size | 3 in |
Length | 5 in | Wall Thickness | 0.193 in |
Material | Aluminum | Finish | Hot-Dip Galvanized |
For Use With | Galvanized Rigid Conduit | Standards | CSA C22.2 Number 45.1, ANSI C80.1 |
UPC | 623905540589 |
Packages
5 - UNIT - (5) |