
CAP PRODUCTS 3 inch x 3 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Conduit Nipple |
Type | Galvanized Rigid Conduit | Trade Size | 3 in |
Connection | Threaded | Thread Length | 1.63 in |
Length | 3 in | Wall Thickness | .133 IN |
Material | Aluminum | Finish | Hot Dipped Galvanized |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905540558 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |