
CAP PRODUCTS 1-1/4 inch x 2 inch Aluminum Conduit Nipple
Description
Aluminium rigid conduit fitting is light weight and is approximately one-third the weight of steel. Corrosion resistant aluminium resists most corrosive atmospheres in industrial environments. Easy to install, no special tools needed to cut, bend or thread. Low maintenance, doesn’t leave discoloring streaks or stains. Certified to Canadian Standards Association Safety Standard CSA C22.2 No.45.2. Manufactured in accordance with ANSI C80.5.
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Conduit Nipple |
Type | Galvanized Rigid Conduit | Trade Size | 1-1/4 in |
Connection | Threaded | Thread Length | 1.01 in |
Length | 2 in | Wall Thickness | .215 IN |
Material | Aluminum | Finish | Hot-Dip Galvanize |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905540275 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |