
CAP PRODUCTS 1-1/4 inch x 2-1/2 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Rigid | Trade Size | 1-1/4 in |
Length | 2-1/2 in | Diameter | 1.394 in ID x 1.66 in OD |
Wall Thickness | .133 IN | Material | Aluminum Alloy |
Finish | Uncoated | Standards | CSA C22.2 Number 45.2, ANSI C80.5 |
UPC | 623905540282 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |