
COLUMBIA-MBF 735439 Rigid Metal Conduit Nipple 1-1/4 in Aluminum 5 in L
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Conduit Nipple |
Type | Aluminum Rigid Conduit | Trade Size | 1-1/4 in |
Connection | Threaded | Thread Length | 1.01 in |
Length | 5 in | Wall Thickness | .133 IN |
Material | Aluminum | Finish | Uncoated |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905540329 |
Packages
25 - UNIT - (25) |