
COLUMBIA-MBF 735441 Rigid Metal Conduit Nipple 1-1/4 in Aluminum 6 in L
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Conduit Nipple |
Type | Aluminum Rigid Conduit | Trade Size | 1-1/4 in |
Connection | MNPT | Thread Length | 1.01 in |
Length | 6 in | Diameter | 1.394 in ID x 1.66 in OD |
Wall Thickness | 0.133 in | Material | Aluminum |
Finish | Uncoated | Standards | CSA C22.2 No. 45.2, ANSI C80.5 |
UPC | 623905540336 |
Packages
25 - UNIT - (25) |