
CAP PRODUCTS 1-1/2 inch x 3 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Aluminum Rigid Conduit | Trade Size | 1-1/2 in |
Connection | Threaded | Thread Length | 1.03 in |
Length | 3 in | Diameter | 1.9 in OD |
Wall Thickness | .138 IN | Material | Aluminum |
Finish | Uncoated | Standards | CSA Certified, UL Listed |
UPC | 623905540381 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |