
COLUMBIA-MBF 735450 Conduit Nipple 1-1/2 in Aluminum 4 in L Hot-Dip Galvanize
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Rigid | Trade Size | 1-1/2 in |
Length | 4 in | Diameter | 5.073 in ID x 5.563 in OD |
Wall Thickness | .245 IN | Material | Aluminum |
Finish | Hot-Dip Galvanize | Standards | CSA C22.2 Number 45.1, ANSI C80.1 |
UPC | 623905540398 |
Packages
25 - UNIT - (25) |