
CAP PRODUCTS 1-1/2 inch x 5 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Conduit Nipple |
Type | Aluminum Rigid Conduit | Trade Size | 1-1/2 in |
Connection | Threaded | Thread Length | 1.03 in |
Length | 5 in | Wall Thickness | .138 IN |
Material | Aluminum | Finish | Uncoated |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905540404 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |