
COLUMBIA-MBF 735383 Nipple MM ALU 1/2x2-1/2in
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Aluminum Rigid Conduit | Trade Size | 1/2 in |
Connection | Threaded | Length | 2-1/2 in |
Diameter | 0.632 in ID x 0.84 in OD | Wall Thickness | 0.104 in |
Material | Aluminum Alloy | Finish | Aluminum |
For Use With | Rigid Conduit | Standards | CSA C22.2 45.2, ANSI C80.5 Approved |
UPC | 623905540039 |
Packages
25 - UNIT - (25) |