
CAP PRODUCTS 1 inch x 4 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Sub Brand | Columbia-MBF |
Item Name | Conduit Nipple | Type | Aluminum Rigid Conduit |
Trade Size | 1 in | Connection | Threaded |
Length | 4 in | Diameter | 1.063 in ID x 1.315 in OD |
Wall Thickness | 0.126 in | Material | 6063 Aluminum Alloy |
Finish | Untreated | Standards | CSA C22.2 No. 45.2, ANSI C80.5 |
UPC | 623905540237 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |