![alunip212x234](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268210182.jpg?preset=medium)
COLUMBIA-MBF 735468 Closed Nipple 2-1/2 in 6063 Aluminum Alloy 2.75 in L Silver
Description
Aluminium rigid conduit fitting is light weight and is approximately one-third the weight of steel. Corrosion resistant aluminium resists most corrosive atmospheres in industrial environments. Easy to install, no special tools needed to cut, bend or thread. Low maintenance, doesn’t leave discoloring streaks or stains. Certified to Canadian Standards Association Safety Standard CSA C22.2 No.45.2. Manufactured in accordance with ANSI C80.5.
Specifications
Brand Name | Columbia-MBF | Item Name | Closed Nipple |
Type | Aluminum Rigid Conduit | Trade Size | 2-1/2 in |
Length | 2.75 in | Wall Thickness | 0.193 in |
Material | 6063 Aluminum Alloy | Finish | Silver |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905540497 |
Packages
10 - UNIT - (10) |