
COLUMBIA-MBF 735469 Rigid Metal Conduit Nipple 2-1/2 in Aluminum 3 in L
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Type | Aluminum Rigid Conduit |
Trade Size | 2-1/2 in | Length | 3 in |
Wall Thickness | .193 IN | Material | Aluminum Alloy |
Finish | Aluminum | Standards | CSA C22.2 Number 45.2, ANSI C80.5 |
UPC | 623905540503 |
Packages
10 - UNIT - (10) |