
CAP PRODUCTS 2-1/2 inch x 4 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Aluminum Rigid Conduit | Trade Size | 2-1/2 in |
Connection | Threaded | Length | 4 in |
Diameter | 2.489 in ID x 2-7/8 in OD | Wall Thickness | 0.193 in |
Material | 6063 Aluminum Alloy | Finish | Hot-Dipped Galvanized |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905540510 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |