![alunip212x6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268210182.jpg?preset=medium)
COLUMBIA-MBF 735472 Rigid Metal Conduit Nipple 2-1/2 in Aluminum 6 in L
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Straight Nipple |
Type | Galvanized Rigid Conduit | Trade Size | 3/4 in |
Thread Length | 3/4 in | Length | 1.641 in |
Diameter | 1.036 in ID x 1.25 in OD | Wall Thickness | 0.107 in |
Material | Steel | Finish | Hot-Dipped Galvanized |
Standards | ANSI C80.1, CSA C22.2 No. 45.1 | UPC | 623905540534 |
Packages
8 - UNIT - (8) |