
COLUMBIA-MBF 2 inch x 5 inch Aluminum Rigid Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Straight | Trade Size | 2 in |
Connection | Threaded | Length | 5 in |
Diameter | 2.083 in ID x 2-3/8 in OD | Wall Thickness | 0.146 in |
Material | Aluminum | Finish | Uncoated |
For Use With | Rigid Conduit | Standards | ANSI C80.5, CSA C22.2 No. 45.2 |
UPC | 623905540473 |
Packages
20 - UNIT - (20) |