
CAP PRODUCTS 3/4 inch x 4 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Aluminum Rigid Conduit | Trade Size | 3/4 in |
Connection | Threaded | Thread Length | 0.79 in |
Length | 4 in | Diameter | 1.05 in |
Wall Thickness | .107 IN | Material | Aluminum |
Finish | Untreated | For Use With | Rigid Conduit |
Standards | CSA C22.2 No. 45.1, ANSI C80.5 | UPC | 623905540145 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |