
CAP PRODUCTS 4 inch x 4 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Galvanized Rigid Conduit | Trade Size | 4 in |
Length | 4 in | Wall Thickness | 0.104 in |
Material | Aluminum | Finish | Hot-Dip Galvanized |
For Use With | Galvanized Rigid Conduit | Standards | CSA C22.2 Number 45.1, ANSI C80.1 |
UPC | 623905540664 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |