COLUMBIA-MBF 735490 Rigid Metal Conduit Nipple 4 in Aluminum 6 in L
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Galvanized Rigid Conduit | Trade Size | 4 in |
Length | 6 in | Wall Thickness | 0.104 in |
Material | Aluminum | Finish | Hot-Dip Galvanized |
For Use With | Galvanized Rigid Conduit | Standards | CSA C22.2 Number 45.1, ANSI C80.1 |
UPC | 623905540688 |
Packages
4 - UNIT - (4) |